
Nikko 16-in W Black Mid-Century Modern Semi Flush Mount Ceiling Light
Mfr # C0259
Zoro # G112130418
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Collection Name
Nikko
Color
Black
Voltage
120V
Bulb Type
LED Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0259
Zoro #
G112130418
UPC #
884656750751
Country of Origin
China
Dimensions
Size
16 in W x 9.5 in H x 16 in D
Width
16 in
Depth
16 in
Details
Finish
Matte Black
Collection Name
Nikko
Color
Black
Voltage
120V
Bulb Type
LED Compatible
Dimmable
Yes
Material
Steel
Style
Mid-Century Modern
Watts
60W
Bulb Base
E12 Candelabra
Bulb Included
No
Shape
Starburst
Damp/Wet Rating
Dry
Number of Lights
4
Sloped Ceiling
Yes
Description
The Nikko collection is bursting with excitement and style. Matte black finished rods playfully radiate from the central band to create an interesting look. This mid-century modern look is a flirty throwback to a simpler age. With its personality and charm, the Nikko semi flush mount ceiling light feels like a familiar friend, sure to make a statement in any entryway, hallway, or bedroom.
- Matte black finish offers a distinctive look and quality steel construction
- Provides bright illumination and a mid-century modern feel
- Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 16-in W x 9.5-in H x 16-in D
- Adjustable height; 9.5 - 15.5 inches using 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.