
Nikko 24-in W Black Mid-Century Modern Semi Flush Mount Ceiling Light
Mfr # C0256
Zoro # G712130351
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Dimmable
Yes
Bulb Included
No
Width
24 in
Damp/Wet Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0256
Zoro #
G712130351
UPC #
884656750744
Country of Origin
China
Dimensions
Size
24 in W x 9.5 in H x 24 in D
Width
24 in
Depth
24 in
Details
Finish
Matte Black
Dimmable
Yes
Bulb Included
No
Damp/Wet Rating
Dry
Shape
Starburst
Collection Name
Nikko
Material
Steel
Watts
60W
Sloped Ceiling
Yes
Number of Lights
6
Color
Black
Bulb Base
E12 Candelabra
Bulb Type
LED Compatible
Voltage
120V
Style
Mid-Century Modern
Description
The Nikko collection is bursting with excitement and style. Matte black finished rods playfully radiate from the central band to create an interesting look. This mid-century modern look is a flirty throwback to a simpler age. With its personality and charm, the Nikko semi flush mount ceiling light feels like a familiar friend, sure to make a statement in any entryway, hallway, or bedroom.
- Matte black finish offers a distinctive look and quality steel construction
- Provides bright illumination and a mid-century modern feel
- Uses 6 x 60 watt E12 candelabra base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 24-in W x 9.5-in H x 24-in D
- Adjustable height; 9.5 - 15.5 inches using 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.