Zoro Homepage

Nikko 6L Starburst Gold Mid-Century Modern Pendant Light

  • Mfr # P0366

  • Zoro # G612130291


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Length
28 in
Width
28 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0366
Zoro #
G612130291
UPC #
884656750768
Country of Origin
China

Dimensions

Length
28 in
Width
28 in
Size
28 in W x 26 in H x 28 in D

Details

Color
Gold
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
6
Style
Mid-Century Modern
Collection Name
Nikko
Finish
Gold
Dimmable
Yes
Fixture Wattage
60W
Lamp Included
No
Material
Steel
Sloped Ceiling
Yes
Shape
Starburst
Damp/Wet Rating
Dry
Bulb Base
E12 Candelabra

Description

The Nikko collection is bursting with excitement and warmth. Gold finished rods playfully radiate from the central band like rays from the sun. This mid-century modern look is a flirty throwback to a simpler age. With its personality and charm, the Nikko pendant feels like a familiar friend, sure to make a statement in any foyer, dining room or living space.


  • Gold finish offers a distinctive look and quality steel construction
  • Provides bright illumination and a mid-century modern feel
  • Uses 6 x 60 watt E12 candelabra base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 28-in W x 26-in H x 28-in D
  • Adjustable height; 26 - 71 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.