
North End 13-in W Integrated LED Black Indoor Outdoor Flush Mount Ceiling Light Fixture (Discontinued)
- Mfr # T0778
- Zoro # G714513053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0778
Zoro #
G714513053
UPC #
884656755671
Country of Origin
China
Dimensions
Height
3.75 in
Width
13 in
Length
13 in
Size
13-in W x 3.75-in H x 13-in D
Details
Item
Outdoor Ceiling
Voltage
120 V
Watts
25 W
Fixture Housing Material
Steel
Housing Finish
Matte Black
Fixture Housing Color
Black
Lamp Included
Yes
Type
Contemporary
Lamp Type
Integrated LED
Shade Material
Silicone
Location Rating
Damp
Collection Name
North End
Dimmable
Yes
Shade Type
Frosted Silicone
Shape
Round
Number of Bulbs
1
Description
Create a modern, minimalist statement with the sleek North End indoor-outdoor flush mount. Its interlocking matte black and frosted acrylic rings create an interesting visual display to provide a soft and playful glow. Whether you're looking for a contemporary upgrade for your home or simply want to add a touch of style, the North End is an excellent choice for covered porches, foyers, hallways, or kitchens.
- •Matte black finish offers a distinctive look and quality steel construction
- •Bands of frosted white provides bright illumination and a contemporary feel
- •25 watt Integrated LED for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- •1200 lumens (brightness = 75 watts), warm white CCT color, 3000K, 35,000 hour rated lifespan of LED
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •13-in W x 3.75-in H x 13-in D with 12.25-in W x 1.25-in H ceiling canopy
- •Mounting hardware and instruction manual included for easy installation
- •Exterior damp rated; ideal for indoor use or outdoor covered porches, entryways, or any other area of your home
- •5 year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.