Northbrook 16 in. 2-Light Traditional Black Bathroom Vanity Fixture, Glass Shade

  • Mfr # W0513

  • Zoro # G816323352


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Watts
60W
Dimmable
Yes
Shade Material
Glass
Height
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0513
Zoro #
G816323352
UPC #
884656758238
Country of Origin
China

Dimensions

Width
16 in
Height
11.25 in
Size
16-in W x 11.25-in H x 7.75-in D
Length
7.75 in

Details

Housing Material
Steel
Item
Vanity Light
Watts
60W
Dimmable
Yes
Shade Material
Glass
Collection Name
Northbrook
Number of Lights
2
Damp/Wet Rating
Damp
Voltage
120V
Housing Finish
Matte Black
Style
Traditional
Color
Black
Bulb Included
No
Bulb Type
LED Compatible,Incandescent
Bulb Base
E26 Medium
Shade Name
Clear Seeded Glass

Description

Embrace the charm of cottage core aesthetics with the Northbrook 2-light vanity in a sophisticated matte black finish. The clear seeded glass shades diffuse a warm, inviting light, perfect for creating a cozy and welcoming bathroom ambiance. This wall fixture's traditional details and clean lines seamlessly blend farmhouse and classic styles, making it a versatile addition to any home. The damp-rated design ensures lasting beauty, while the compact 16-inch width is ideal for smaller vanities, bringing a touch of vintage elegance to your daily routine.


  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • REVERSIBLE MOUNTING: Versatile fixture can be installed up or down over a mirror or vanity, ideal for bathroom wall spaces
  • IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
  • STYLISH SHADE: Cylinder shaped clear seeded glass shade offers bright lighting while adding a traditional touch to any space
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including traditional and farmhouse decor
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • DIMENSIONS: 16-in W x 11.25-in H x 7.75-in D, featuring a rectangular 4.33-in W x 5.51-in H backplate for a perfect fit in your space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.