Northbrook 32 in. 4-Light Traditional Black Bathroom Vanity Fixture, Glass Shade

  • Mfr # W0516

  • Zoro # G516323324


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Number of Lights
4
Bulb Type
LED Compatible,Incandescent
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0516
Zoro #
G516323324
UPC #
884656758269
Country of Origin
China

Dimensions

Width
32 in
Height
11.25 in
Length
7.75 in
Size
32-in W x 11.25-in H x 7.75-in D

Details

Voltage
120V
Watts
60W
Number of Lights
4
Bulb Type
LED Compatible,Incandescent
Shade Material
Glass
Housing Finish
Matte Black
Collection Name
Northbrook
Style
Traditional
Item
Vanity Light
Color
Black
Bulb Included
No
Housing Material
Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Bulb Base
E26 Medium
Shade Name
Clear Seeded Glass

Description

Embrace the charm of cottage core aesthetics with the Northbrook 4-light vanity in a sophisticated matte black finish. The clear seeded glass shades diffuse a warm, inviting light, perfect for creating a cozy and welcoming bathroom ambiance. This wider 32-inch wall fixture design provides ample illumination for larger vanities, while the classic silhouette and traditional details effortlessly complement farmhouse and classic interiors. The damp-rated design ensures lasting beauty, while bringing a touch of vintage elegance and timeless sophistication to your daily routine.


  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • VERSATILE BULB OPTIONS: This light fixture uses 4 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • REVERSIBLE MOUNTING: Versatile fixture can be installed up or down over a mirror or vanity, ideal for bathroom wall spaces
  • IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
  • STYLISH SHADE: Cylinder shaped clear seeded glass shade offers bright lighting while adding a traditional touch to any space
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including traditional and farmhouse decor
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • DIMENSIONS: 32-in W x 11.25-in H x 7.75-in D, featuring a rectangular 4.33-in W x 5.51-in H backplate for a perfect fit in your space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.