Zoro Homepage

Northgate 1-Light Flush Mount, Black

  • Mfr # C0342

  • Zoro # G222806081


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
Integrated LED
Bulb Included
Yes
Damp/Wet Rating
Damp
Number of Bulbs
1
Size
13 in W x 3.25 in H x 13 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0342
Zoro #
G222806081
UPC #
884656760477
Country of Origin
Cambodia

Dimensions

Size
13 in W x 3.25 in H x 13 in D
Height
3.25 in
Width
13.0 in
Length
13.0 in

Details

Bulb Type
Integrated LED
Bulb Included
Yes
Damp/Wet Rating
Damp
Number of Bulbs
1
Watts
30 W
Housing Finish
Matte Black and Satin Gold
Glass Color
Black
Shade Type
White Frosted Acrylic
Item
Flush Mount
Lamp Type
Integrated LED
Lumens
1400 L
Dimmable
Yes
Series
Northgate
Housing Material
Steel
Shade Material
Acrylic
Voltage
120 V
Style
Contemporary

Description

The Northgate collection blends elegant design with rich finishes for an effortless high-end look. This 13-inch flush mount ceiling light features satin gold rings framing a matte black drum that encases a frosted white diffuser for soft, even illumination. The integrated LED light offers selectable color temperatures of 3000K, 4000K, and 5000K, allowing you to customize the lighting to suit your mood or task. Ideal for bedrooms, offices, hallways, or foyers, the Northgate flush mount delivers modern sophistication and energy-efficient performance in a sleek, versatile design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.