Zoro Homepage

Northlake 2-Light Black Transitional Dome Flush Mount Fixture, Clear Glass Shade

  • Mfr # C0335

  • Zoro # G416323363


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Watts
60W
Bulb Included
No
Height
6 in
Housing Finish
Matte Black
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0335
Zoro #
G416323363
UPC #
884656758276
Country of Origin
China

Dimensions

Width
13 in
Height
6 in
Length
13 in
Size
13-in W x 6-in H x 13-in D

Details

Watts
60W
Bulb Included
No
Item
Flush Mount
Housing Finish
Matte Black
Dimmable
Yes
Housing Material
Steel
Lamp Base
E26 Medium
Number of Bulbs
2
Bulb Type
LED Compatible,Incandescent
Style
Transitional
Voltage
120V
Color
Black
Shade Material
Glass
Collection Name
Northlake
Location Rating
Dry
Sloped Ceiling Compatible
No
Shade Name
Clear Water Glass

Description

Bring modern elegance to your space with the Northlake 2-light flush mount. Featuring a sleek matte black finish paired with clear water glass, this ceiling light fixture strikes the perfect balance between contemporary design and timeless style. Ideal for transitional spaces, its versatile design works effortlessly in living rooms, hallways, and bedrooms, providing a warm, ambient glow. With room for two 60W bulbs sold separately, this fixture offers just the right amount of light while adding a touch of sophistication to any room.


  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including transitional and traditional decor
  • STYLISH SHADE: Dome shaped clear water glass shade offers bright lighting while adding a transitional touch to any space
  • DIMENSIONS: 13-in W x 6-in H x 13-in D, featuring a 13-in W x 1.26-in H ceiling canopy for a perfect fit in your space
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • SAFETY RATED: ETL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.