Norwood 1L Gray Industrial Woven Wood Drum Pendant Hanging Ceiling Light

  • Mfr # P0363

  • Zoro # G812130503


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
16 in
Width
16 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0363
Zoro #
G812130503
UPC #
884656750423
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Size
16 in W x 11 in H x 16 in D
Chain Length
72

Details

Color
Gray
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Industrial
Collection Name
Norwood
Finish
Vintage Steel and Distressed Wood
Material
Wood
Lamp Included
No
Fixture Wattage
60W
Damp/Wet Rating
Dry
Sloped Ceiling
Yes
Shape
Drum
Shade Name
Vintage Steel and Distressed Wood
Bulb Base
E26 Medium

Description

The urban loft beckons the unique basket weave Norwood pendant. Industrial inspired bands of steel and distressed wood are perfectly matched in this generously sized light that exudes the fixtures warmth and glory. This pendant is the perfect addition to any dining, entryway or living space.


  • Vintage steel and distressed wood finish offers a distinctive look and quality wood construction
  • Vintage steel and distressed wood provides bright illumination and an industrial feel
  • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 16-in W x 11-in H x 16-in D
  • Adjustable height; 11-85 inches using 72 inches of included chain
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.