
Ocala 6-in. W LED Outdoor Wall Light
Mfr # T0561
Zoro # G7949594
product price: $249.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0561
Zoro #
G7949594
UPC #
884656747416
Country of Origin
China
Description
Rooted in elements of nature, the Ocala offers a strong blend of rustic and modern sensibilities. The warm glow from the overhead light source showcases the poplar finished branches creating a light box effect. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Dark sky compliance minimizes upward glare, preventing light pollution making it a logical solution for eco-conscious home owners. Rated for indoor and outdoor use, this fixture can be used to highlight any area of your home.
Weather resistant steel material provides long lasting durability
Open design provides bright illumination and a rustic feel
Uses 1 x 15 watt integrated led base bulbs (yes included); led compatible
5.75-in. W x 15.5-in. H x 3.5-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
5 year limited warranty
Weather resistant steel material provides long lasting durability
Open design provides bright illumination and a rustic feel
Uses 1 x 15 watt integrated led base bulbs (yes included); led compatible
5.75-in. W x 15.5-in. H x 3.5-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
5 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.