Zoro Homepage

Ogden 2 Light Contemporary Black Bathroom Vanity Fixture Clear Glass

  • Mfr # W0417

  • Zoro # G712130436


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10 in
Length
7.75 in
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0417
Zoro #
G712130436
UPC #
884656751512
Country of Origin
China

Dimensions

Height
10 in
Length
7.75 in
Width
16.5 in
Size
16.5 in W x 10 in H x 7.75 in D

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
2
Style
Contemporary
Collection Name
Ogden
Shade Material
Glass
Lamp Watts
60W
Lamp Included
No
Dimmable
Yes
Housing Material
Steel
Shape
Bell
Damp/Wet Rating
Damp
Shade Name
Clear Glass

Description

Clean and clear best depicts this contemporary collection called Ogden. Matte black hardware smartly adorns the clear glass shades. Small round handles casually hang from a horizontal support, while suspending the glass shades in perfect order. The large open styling allows each shade to emit the maximum light. This 2-light vanity is ideal in any bath or any other space where extra light is needed.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a contemporary feel
  • Uses 2 x 60 watt E26 medium base bulbs (not included); LED compatible
  • 16.5-in W x 10-in H x 7.75-in D
  • Vintage Edison style filament bulb or clear bulb recommended
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.