Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ogden 3 Light Contemporary Black Bathroom Vanity Fixture Clear Glass

  • Mfr # W0418

  • Zoro # G612130383


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10 in
Length
7.75 in
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0418
Zoro #
G612130383
UPC #
884656751529
Country of Origin
China

Dimensions

Height
10 in
Length
7.75 in
Width
25.5 in
Size
25.5 in W x 10 in H x 7.75 in D

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
3
Style
Contemporary
Collection Name
Ogden
Shade Material
Glass
Lamp Included
No
Lamp Watts
60W
Dimmable
Yes
Housing Material
Steel
Shade Name
Clear Glass
Shape
Bell
Damp/Wet Rating
Damp

Description

Clean and clear best depicts this contemporary collection called Ogden. Matte black hardware smartly adorns the clear glass shades. Small round handles casually hang from a horizontal support, while suspending the glass shades in perfect order. The large open styling allows each shade to emit the maximum light. This 3-light vanity is ideal in any bath or any other space where extra light is needed.


  • Matte black finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and a contemporary feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • 25.5-in W x 10-in H x 7.75-in D
  • Vintage Edison style filament bulb or clear bulb recommended
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.