Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ogden 3 Light Vanity Classic Gold Brass Bathroom Wall Fixture with Clear Glass

  • Mfr # W0500

  • Zoro # G615281822


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
25.5 in
Housing Finish
Gold
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0500
Zoro #
G615281822
UPC #
884656756203
Country of Origin
China

Dimensions

Width
25.5 in
Size
25.5-in W x 10-in H x 7.75-in D
Depth
7.75 in

Details

Color
Gold
Item
Vanity
Housing Finish
Gold
Voltage
120V
Number of Lights
3
Style
Contemporary
Collection Name
Ogden
Shade Material
Glass
Watts
60W
Housing Material
Steel
Dimmable
Yes
Bulb Type
LED Compatible,Incandescent
Location Rating
Damp
Bulb Included
No
Shape
Bell
Shade Name
Clear Glass
Bulb Base
E26 Medium

Description

Clean and clear best depicts this contemporary collection called Ogden. Classic gold hardware smartly adorns the clear glass shades. Small round handles casually hang from a horizontal support while suspending the glass shades in perfect order. The large open styling allows each shade to emit the maximum light. This 3-light vanity is ideal in any bath or any other space where extra light is needed.


  • •Gold finish offers a distinctive look and quality steel construction
  • •Clear glass provides bright illumination and a contemporary feel
  • •Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • •25.5-in W x 10-in H x 7.75-in D
  • •Vintage Edison style filament bulb or clear bulb recommended
  • •Mounting hardware and instruction manual included for easy installation
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •UL rating demonstrates this product has met USA requirements for product safety standards
  • •1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.