
Olson 1 Light Satin Nickel Mid-Century Modern Wall Sconce Clear Glass Globe
Mfr # W0409
Zoro # G712130382
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Height
16.5 in
Width
6 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0409
Zoro #
G712130382
UPC #
884656751338
Country of Origin
China
Dimensions
Height
16.5 in
Width
6 in
Size
6 in W x 16.5 in H x 7 in D
Length
7 in
Details
Dimmable
Yes
Fixture Voltage
120V
Finish
Satin Nickel
Lamp Included
No
Lamp Watts
60W
Lamp Quantity
1
Color
Nickel
Shape
Globe
Material
Steel
Collection Name
Olson
Style
Mid-Century Modern
Shade Material
Glass
Damp/Wet Rating
Damp
Shade Name
Clear Water Glass
Bulb Type
E12 Candelabra - LED Compatible
Description
The Olson is a new take on a familiar mid-century modern design. The dimpled clear globe glass shade is supported by a fresh satin nickel rod. Combine that with a vintage Edison style filament bulb to complete the look. This wall sconce is ideal for bathrooms, hallways, stairways, foyers, and more.
- Satin nickel finish offers a distinctive look and quality steel construction
- Clear water glass provides bright illumination and a mid-century modern feel
- Uses 1 x 60 watt E12 candelabra base bulb (not included); led compatible
- 6-in W x 16.5-in H x 7-in D
- Vintage Edison style filament bulb or clear bulb recommended
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- 1 year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.