Zoro Homepage
This item is Discontinued.
Vaxcel Omega Dualux 3L Sensor Light Bronze T0103

Omega Dualux 3L Sensor Light Bronze (Discontinued)

  • Mfr # T0103
  • Zoro # G8880440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0103
Zoro #
G8880440
UPC #
884656732719
Country of Origin
China

Details

Item
Omega Dualux(R) 3L Sensor Light Bronze

Description

Dualux® multi-level outdoor security lighting is designed to fit your lifestyle and enhance the safety and usability of your home's exterior areas. You get convenience, security, and efficiency with Dualux® LED Security outdoor light fixtures. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours. Using patented energy-saving technology, Dualux® automatically dims late at night to provide soft, ambient illumination until dawn. But, rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. The Omega security light series is available in bronze, white, or charcoal finish to coordinate with your home's exterior. It can be vertically wall-mounted or horizontally eave-mounted. It has 4 mode settings: Auto, 3-hour continuous, 6-hour continuous, and Photocell. Dualux® security lights feature: Photocell : which automatically turns the light on at dusk and turns the light off at dawn. Timer : that allows you to control the duration of continuous early evening bright illumination (0, 3 or 6 hours), and the duration of late night motion-activated bright illumination (5 sec to 3 min) Motion Sensor : that automatically switches the light to full brightness whenever you're nearby or need it most like when you arrive home late at night. With the Adjustable Low Level feature, you can adjust the late night ambient brightness level from 50% to 0% (off) to suit your personal preference. Integrated LED light source provides 2600 lumens of ultra bright white (5000K CCT) illumination. Motion sensor has a full 360 degree detection area and a detection range of up to 70 feet in ideal conditions. Motion detection sensitivity can be adjusted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.