Orbit 1 Light Brass and Oil Rubbed Bronze Industrial MCM Wall Sconce Clear Glass Globe

  • Mfr # W0395

  • Zoro # G412130415


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Muted Brass and Oil Rubbed Bronze
Size
5 in W x 16 in H x 6 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0395
Zoro #
G412130415
UPC #
884656750454
Country of Origin
China

Dimensions

Height
16 in
Width
5 in
Size
5 in W x 16 in H x 6 in D
Length
6 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Muted Brass and Oil Rubbed Bronze
Lamp Quantity
1
Lamp Included
No
Lamp Watts
40W
Collection Name
Orbit
Shape
Globe
Style
Mid-Century Modern
Shade Material
Glass
Bulb Type
E12 Candelabra - LED Compatible
Color
Bronze
Shade Name
Clear Glass
Material
Steel
Damp/Wet Rating
Damp
Number of Lights
1

Description

The Orbit collection is characterized by its retro flair. Elongated arms are punctuated with clear glass globes. Combine that with a vintage Edison style filament bulb to complete the look. Muted brass accents and an oil rubbed bronze finish showcase a familiar look from a mid-century modern time. This wall light is a perfect addition to your bathroom, hallway, bedroom or any other living area where a little extra style is desired.


  • Muted brass and oil rubbed bronze finish offers a distinctive look and quality steel construction
  • Clear glass provides bright illumination and an industrial feel
  • Uses 1 x 40 watt E12 candelabra base bulbs (not included); led compatible
  • 5-in W x 16-in H x 6-in D
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.