Orleans 15-in W Navy Blue Gold Coastal Ship Wheel Flush Mount Indoor Outdoor Ceiling Light Fixture

  • Mfr # C0316

  • Zoro # G914541979


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
15 in
Lamp Type
LED Compatible
Voltage
120 V
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0316
Zoro #
G914541979
UPC #
884656755558
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
5 in
Size
15-in W x 5-in H x 15-in D

Details

Lamp Type
LED Compatible
Voltage
120 V
Watts
60 W
Dimmable
Yes
Finish
Navy Blue and Matte Gold
Item
Flush Mount
Fixture Shape
Ships Wheel
Fixture Housing Material
Metal
Lamp Quantity
2
Color
Blue
Lamp Included
No
Type
Coastal
Shade Type
Frosted Glass
Collection Name
Orleans
Location Rating
Damp
Shade Material
Glass

Description

The Orleans updates a classic nautical ships wheel design and makes it even better. The Orleans features a navy blue and matte gold finish with frosted glass. This versatile flush mount can be used indoors as well as outdoors. Mount these lights on your porch, entryway, or inside your home and experience this coastal look for yourself.


  • •Navy blue and matte gold finish offers a distinctive look and quality metal construction
  • •Frosted glass provides bright illumination and a coastal feel
  • •Uses 2 x 60 watt E26 Medium base bulbs (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •15-in W x 5-in H x 15-in D with 7.75-in W x 0.75-in H ceiling canopy
  • •Mounting hardware and instruction manual included for easy installation
  • •Exterior damp rated; ideal for indoor use or outdoor covered porches, entryways, or any other area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •1 year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.