Outland 1 Light Dusk to Dawn Black Gold Farmhouse Barn Dome Outdoor Wall Lantern

  • Mfr # T0351

  • Zoro # G8882629


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Finish
Aged Iron and Light Gold
Damp/Wet Rating
Wet
Photo Cell
Yes
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0351
Zoro #
G8882629
UPC #
884656741438
Country of Origin
China

Dimensions

Size
12 in W x 9.5 in H x 21 in D

Details

Item
Outland 12in Long Arm Outdoor Light Iron
Housing Material
Steel
Finish
Aged Iron and Light Gold
Damp/Wet Rating
Wet
Photo Cell
Yes
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Style
Farmhouse
Dark Sky Compliant
Yes
Shade Name
Metal Shade
Collection Name
Outland

Description

Designed with stately, yet rustic sophistication, the Outland collection is a solid choice for your outdoor space. The finish gives this barn light a warm and inviting elegance, and the finish inside the shade adds to the charm. This fixture is dark-sky compliant and will complement any industrial, cottage, modern country, or farmhouse style home. Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for Live safety and security, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.


  • • Weather resistant steel material provides long lasting durability
  • • Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
  • • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • • Open bottom for quick bulb changing convenience
  • • 12-in W x 9.5-in H x 21-in D
  • • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.