Zoro Homepage
This item is Discontinued.
Vaxcel Outland 1 Light Dusk to Dawn Pewter Farmhouse Barn Dome Outdoor Wall Lantern T0494

Outland 1 Light Dusk to Dawn Pewter Farmhouse Barn Dome Outdoor Wall Lantern (Discontinued)

  • Mfr # T0494
  • Zoro # G7949217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0494
Zoro #
G7949217
UPC #
884656745535
Country of Origin
China

Dimensions

Size
12 in W x 9 in H x 14 in D

Details

Housing Material
Steel
Finish
Brushed Pewter
Damp/Wet Rating
Wet
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Photo Cell
Yes
Style
Farmhouse
Shade Name
Metal Shade
Collection Name
Outland
Dark Sky Compliant
Yes

Description

Designed with stately, yet rustic sophistication, the Outland collection is a solid choice for your outdoor space. The finish gives this barn light a warm and inviting elegance, and the finish inside the shade adds to the charm. This fixture is dark-sky compliant and will complement any industrial, cottage, modern country, or farmhouse style home. Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for Live safety and security, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.


  • • Weather resistant steel material provides long lasting durability
  • • Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
  • • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • • Open bottom for quick bulb changing convenience
  • • 12-in W x 9-in H x 14-in D
  • • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.