
Ozette 18-in W Gold Semi Flush Mount Ceiling Light Fxiture with Leaf Motif
Mfr # C0319
Zoro # G315281825
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Ozette
Size
18-in W x 14-in H x 18-in D
Finish
Painted Gold
Glass Color
Gold
Bulb Type
LED Compatible,Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0319
Zoro #
G315281825
UPC #
884656756258
Country of Origin
China
Dimensions
Size
18-in W x 14-in H x 18-in D
Width
18 in
Depth
18 in
Details
Fixture Series
Ozette
Item
Semi-Flush Mount
Finish
Painted Gold
Glass Color
Gold
Bulb Type
LED Compatible,Incandescent
Location Rating
Damp
Shape
Bowl
Max Wattage per Bulb
60W
Bulb Included
No
Style
Traditional
Shade Name
Painted Gold Metal
Dimmable
Yes
Bulb Base
E12 Candelabra
Shade Material
Metal
Material
Steel
Number of Lights
3
Voltage
120V
Description
Bring nature-inspired elegance into your home with the Ozette semi-flush mount ceiling light. Its intricate leaf motif radiates from the center, creating a stunning focal point in your foyer, office or bedroom. The heritage gold finish blends seamlessly with traditional to transitional or even glam styles. This sophisticated statement piece elevates your aesthetic with timeless charm.
- •Painted gold finish offers a distinctive look and quality steel construction
- •Painted gold metal in unique leaf pattern provides bright illumination and a traditional feel
- •Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
- •18-in W x 14-in H x 18-in D with 5-in W x 1-in H Canopy
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •Damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
- •Mounting hardware and instruction manual included for easy installation
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.