Zoro Homepage

Palatine Integrated LED Bronze Motion Sensor Dusk to Dawn Outdoor Security Flood Light

  • Mfr # T0783

  • Zoro # G514513048


product price: $62.99
/ea

Key Features

Color
Bronze
Lamp Quantity
2
Lamp Type
Integrated LED
Type
Transitional
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0783
Zoro #
G514513048
UPC #
884656755930
Country of Origin
China

Dimensions

Depth
6.25 in
Width
12 in
Height
8.25 in
Size
12-in W x 8.25-in H x 6.25-in D

Details

Color
Bronze
Lamp Quantity
2
Lamp Type
Integrated LED
Item
Outdoor Security
Type
Transitional
Dimmable
No
Lamp Watts
35 W
Voltage
120 V
Lamp Included
Yes
Material
Plastic
Finish
Bronze
Collection Name
Palatine
Location Rating
Wet
Shade Type
Frosted Acrylic
Shade Material
Acrylic

Description

The 2-light Palatine LED motion sensor security flood light provides adjustable low level brightness and color temperature while also delivering brilliant 5000K high level illumination when motion is detected. The modern light heads are fully adjustable and deliver 2700 lumens to keep your home's exterior brighter at dusk, dimmer at night, and instantly bright when motion is detected. Integrated battery back-up feature plus eave or wall mount compatible. This dualux security light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it is needed.


  • •240 degree on demand motion sensor automatically turns on when movement is detected
  • •Adjustable wide detection range up to 70 feet for maximum protection
  • •Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • •Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
  • •Integrated built in battery backup for peace of mind
  • •35 watt integrated led for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • •Ball and socket design allows for easy head rotation so you can direct light where you need it most
  • •12-in W x 8.25-in H x 6.25-in D
  • •Flexible mounting options; mount to wall or eave

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.