Park Ridge 22 in 3-Light Satin Nickel Bathroom Vanity Fixture, Clear Glass Shade

  • Mfr # W0528

  • Zoro # G616323378


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Housing Material
Steel
Voltage
120V
Height
7.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0528
Zoro #
G616323378
UPC #
884656758108
Country of Origin
China

Dimensions

Height
7.75 in
Width
22 in
Size
22-in W x 7.75-in H x 6-in D
Length
6 in

Details

Shade Material
Glass
Housing Material
Steel
Voltage
120V
Item
Vanity Light
Watts
60W
Style
Transitional
Dimmable
Yes
Damp/Wet Rating
Damp
Bulb Included
No
Collection Name
Park Ridge
Bulb Type
LED Compatible,Incandescent
Housing Finish
Satin Nickel
Color
Nickel
Number of Lights
3
Shade Name
Clear Glass
Bulb Base
E26 Medium

Description

Bring a touch of minimalist sophistication to your bathroom with the Park Ridge 3-light vanity wall fixture. Its satin nickel finish and clear cylindrical glass shade create a striking focal point, casting a crisp, radiant glow perfect for any bathroom setting. Whether your style is contemporary, transitional, or even modern farmhouse, its clean lines and timeless design will complement your decor. The streamlined, straight bar design offers a contemporary edge, seamlessly blending transitional and modern aesthetics, while ensuring a quick and effortless upgrade to your space. Experience the perfect balance of style and function, transforming your bathroom into a personal sanctuary.


  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • REVERSIBLE MOUNTING: Versatile fixture can be installed up or down over a mirror or vanity, ideal for bathroom wall spaces
  • IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
  • STYLISH SHADE: Cylinder shaped clear glass shade offers bright lighting while adding a transitional touch to any space
  • SLEEK FINISH: Satin nickel finish offers a modern look that complements a wide range of styles, including transitional and contemporary decor
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • DIMENSIONS: 22-in W x 7.75-in H x 6-in D, featuring a square 6.3-in W x 6.3-in H backplate for a perfect fit in your space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.