Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Park Ridge 3-Light Black Transitional Semi Flush Mount Fixture Clear Glass Shade

  • Mfr # C0326

  • Zoro # G616323347


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Size
10.5-in W x 11.25-in H x 10.5-in D
Length
10.5 in
Bulb Type
LED Compatible,Incandescent
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0326
Zoro #
G616323347
UPC #
884656758016
Country of Origin
China

Dimensions

Size
10.5-in W x 11.25-in H x 10.5-in D
Length
10.5 in
Width
10.5 in
Height
11.25 in

Details

Body Material
Steel
Bulb Type
LED Compatible,Incandescent
Watts
60W
Style
Transitional
Lamp Base
E26 Medium
Voltage
120V
Number of Bulbs
3
Finish
Matte Black
Item
Flush Mount
Sloped Ceiling Compatible
No
Shade Material
Glass
Bulb Included
No
Collection Name
Park Ridge
Shade Name
Clear Glass
Location Rating
Dry
Color
Black
Dimmable
Yes

Description

Bring a touch of minimalist sophistication to your bathroom with the Park Ridge 3-light flush mount. Its striking asymmetric design, featuring clear cylindrical glass shades at varying heights, creates a captivating focal point in any room. The matte black finish complements both transitional and contemporary styles, adding a sophisticated edge to your decor. This ceiling fixture provides ample, balanced illumination, perfect for hallways, entryways, or living areas, making it an ideal upgrade for the style-conscious homeowner.


  • VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including transitional and contemporary decor
  • STYLISH SHADE: Cylinder shaped clear glass shade offers bright lighting while adding a transitional touch to any space
  • DIMENSIONS: 10.5-in W x 11.25-in H x 10.5-in D, featuring a 9.06-in W x 1-in H ceiling canopy for a perfect fit in your space
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • SAFETY RATED: UL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.