Zoro Homepage

Park Ridge 3-Light Nickel Transitional SemiFlush Mount Fixture Clear Glass Shade

  • Mfr # C0327

  • Zoro # G916323344


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
3
Lamp Base
E26 Medium
Body Material
Steel
Height
11.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0327
Zoro #
G916323344
UPC #
884656758023
Country of Origin
China

Dimensions

Height
11.25 in
Size
10.5-in W x 11.25-in H x 10.5-in D
Width
10.5 in
Length
10.5 in

Details

Number of Bulbs
3
Lamp Base
E26 Medium
Body Material
Steel
Item
Flush Mount
Finish
Satin Nickel
Watts
60W
Style
Transitional
Voltage
120V
Bulb Type
LED Compatible,Incandescent
Shade Material
Glass
Bulb Included
No
Color
Nickel
Location Rating
Dry
Sloped Ceiling Compatible
No
Shade Name
Clear Glass
Dimmable
Yes
Collection Name
Park Ridge

Description

Bring a touch of minimalist sophistication to your bathroom with the Park Ridge 3-light flush mount. Its striking asymmetric design, featuring clear cylindrical glass shades at varying heights, creates a captivating focal point in any room. The satin nickel finish complements both transitional and contemporary styles, adding a sophisticated edge to your decor. This ceiling fixture provides ample, balanced illumination, perfect for hallways, entryways, or living areas, making it an ideal upgrade for the style-conscious homeowner.


  • VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • SLEEK FINISH: Satin nickel finish offers a modern look that complements a wide range of styles, including transitional and contemporary decor
  • STYLISH SHADE: Cylinder shaped clear glass shade offers bright lighting while adding a transitional touch to any space
  • DIMENSIONS: 10.5-in W x 11.25-in H x 10.5-in D, featuring a 9.06-in W x 1-in H ceiling canopy for a perfect fit in your space
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • SAFETY RATED: UL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.