Park Ridge 4.75 in. 1-Light Black Bathroom Vanity Fixture, Clear Glass Shade

  • Mfr # W0523

  • Zoro # G116323335


product price: $37.99
/ea

Key Features

Voltage
120V
Housing Material
Steel
Length
6 in
Height
7.75 in
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0523
Zoro #
G116323335
UPC #
884656758054
Country of Origin
China

Dimensions

Length
6 in
Height
7.75 in
Width
4.75 in
Size
4.75-in W x 7.75-in H x 6-in D

Details

Voltage
120V
Housing Material
Steel
Damp/Wet Rating
Damp
Item
Vanity Light
Number of Lights
1
Collection Name
Park Ridge
Dimmable
Yes
Bulb Included
No
Color
Black
Shade Material
Glass
Bulb Type
LED Compatible,Incandescent
Watts
60W
Style
Transitional
Housing Finish
Matte Black
Bulb Base
E26 Medium
Shade Name
Clear Glass

Description

Bring a touch of minimalist sophistication to your bathroom with the Park Ridge 1-light vanity wall fixture. Its matte black finish and clear cylindrical glass shade create a striking focal point, casting a crisp, radiant glow perfect for any bathroom setting. Whether your style is contemporary, transitional, or even modern farmhouse, its clean lines and timeless design will complement your decor. The streamlined, straight bar design offers a contemporary edge, seamlessly blending transitional and modern aesthetics, while ensuring a quick and effortless upgrade to your space. Experience the perfect balance of style and function, transforming your bathroom into a personal sanctuary.


  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • VERSATILE BULB OPTIONS: This light fixture uses 1 x 60-watt E26 medium base bulb (sold separately) and is LED compatible
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • REVERSIBLE MOUNTING: Versatile fixture can be installed up or down over a mirror or vanity, ideal for bathroom wall spaces
  • IDEAL PLACEMENT: Perfect for bathrooms, bedrooms, vanities, hallways, offices, laundry rooms, nurseries, and more
  • STYLISH SHADE: Cylinder shaped clear glass shade offers bright lighting while adding a transitional touch to any space
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including transitional and contemporary decor
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • DIMENSIONS: 4.75-in W x 7.75-in H x 6-in D, featuring a rectangular 4.72-in W x 6.3-in H backplate for a perfect fit in your space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.