Park Ridge 5-Light Satin Nickel Chandelier, Clear Glass Shade, Pendant Fixture

  • Mfr # H0314

  • Zoro # G616323361


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Lamp Base
E26 Medium
Length
21 in
Housing Finish
Satin Nickel
Lamp Watts
60W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0314
Zoro #
G616323361
UPC #
884656758047
Country of Origin
China

Dimensions

Length
21 in
Height
18 in
Chain Length
48 in
Size
21-in W x 18-in H x 21-in D
Width
21 in

Details

Lamp Base
E26 Medium
Item
Chandelier
Color
Nickel
Housing Finish
Satin Nickel
Lamp Watts
60W
Voltage
120V
Number of Lights
5
Material
Steel
Bulb Included
No
Shade Material
Glass
Bulb Type
LED Compatible,Incandescent
Dimmable
Yes
Style
Transitional
Shade Name
Clear Glass
Location Rating
Dry
Collection Name
Park Ridge
Sloped Ceiling Compatible
Yes

Description

Elevate your dining or living space with the understated elegance of the Park Ridge 5-light chandelier. Its classic linear silhouette, featuring five clear cylindrical glass shades, casts a bright, inviting glow, perfect for both intimate gatherings and everyday moments. The satin nickel finish and adjustable chain suspension seamlessly blend modern and transitional styles, offering versatility to complement any decor. This ceiling light fixture provides ample, balanced illumination, transforming your gatherings into memorable moments allowing for an effortless style upgrade.


  • VERSATILE BULB OPTIONS: This light fixture uses 5 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed
  • SLEEK FINISH: Satin nickel finish offers a modern look that complements a wide range of styles, including transitional and contemporary decor
  • STYLISH SHADE: Round shaped clear glass shade offers bright lighting while adding a transitional touch to any space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • DRY RATED: Ideal for refined indoor spaces such as living rooms and bedrooms, where moisture is not present
  • HEIGHT ADJUSTABLE: Easily set the perfect drop from 18 to 66 inches with the included 48 inches of chain
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • IDEAL PLACEMENT: Perfect for living rooms, dining room tables, bedrooms, foyers, offices, kitchens, entryways, staircases
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.