
Parkview 3 Light LED Compatible Black Mid-Century Modern Bathroom Vanity Wall Fixture White Glass
Mfr # W0449
Zoro # G012130365
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
5.5 in
Length
6.25 in
Width
24 in
Housing Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0449
Zoro #
G012130365
UPC #
884656753516
Country of Origin
China
Dimensions
Height
5.5 in
Length
6.25 in
Width
24 in
Size
24 in W x 5.5 in H x 6.25 in D
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
E12 Candelabra - LED Compatible
Voltage
120V
Number of Lights
3
Style
Mid-Century Modern
Collection Name
Parkview
Shade Material
Glass
Lamp Included
No
Dimmable
Yes
Housing Material
Steel
Lamp Watts
40W
Damp/Wet Rating
Damp
Shape
Globe
Shade Name
Frosted Opal Glass
Description
Inspired by mid-century modern art with contrasting geometric shapes, the Parkview collection blends both form and function beautifully. The shades seem to float over the large rectangular back plate and are accentuated by the thin metal divider. This bathroom vanity wall light is finished in matte black with contrasting frosted opal glass globes. Place this contemporary piece over medium vanities, as a pair over double sinks, or vertically on either side of a mirror.
- Matte black finish offers a distinctive look and quality steel construction
- Frosted opal glass provides bright illumination and a mid-century modern feel
- Uses 3 x 40 watt E12 candelabra base bulbs (not included); LED compatible
- 24-in W x 5.5-in H x 6.25-in D
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- Reversible mounting; can be installed vertically or horizontally
- Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- UL rating demonstrates this product has met requirements for USA product safety standards
- 1 Year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.