Zoro Homepage

Parkview 3 Light LED Gold Brass Mid-Century Modern Bathroom Vanity Wall Fixture White Glass

  • Mfr # W0450

  • Zoro # G112130456


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
5.5 in
Length
6.25 in
Width
24 in
Lamp Type
E12 Candelabra - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0450
Zoro #
G112130456
UPC #
884656753523
Country of Origin
China

Dimensions

Height
5.5 in
Length
6.25 in
Width
24 in
Size
24 in W x 5.5 in H x 6.25 in D

Details

Color
Brass
Housing Finish
Satin Brass
Lamp Type
E12 Candelabra - LED Compatible
Voltage
120V
Number of Lights
3
Style
Mid-Century Modern
Collection Name
Parkview
Shade Material
Glass
Housing Material
Steel
Lamp Watts
40W
Dimmable
Yes
Lamp Included
No
Shape
Globe
Damp/Wet Rating
Damp
Shade Name
Frosted Opal Glass

Description

Inspired by mid-century modern art with contrasting geometric shapes, the Parkview collection blends both form and function beautifully. The shades seem to float over the large rectangular back plate and are accentuated by the thin metal divider. This bathroom vanity wall light is finished in satin brass with contrasting frosted opal glass globes. Place this contemporary piece over medium vanities, as a pair over double sinks, or vertically on either side of a mirror.


  • Satin brass finish offers a distinctive look and quality steel construction
  • Frosted opal glass provides bright illumination and a mid-century modern feel
  • Uses 3 x 40 watt E12 candelabra base bulbs (not included); LED compatible
  • 24-in W x 5.5-in H x 6.25-in D
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Reversible mounting; can be installed vertically or horizontally
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • UL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.