Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poirot Bronze Mini Pendant Ceiling Light White Glass

  • Mfr # P0095

  • Zoro # G312130508


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
5 in
Width
5 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0095
Zoro #
G312130508
UPC #
884656731316
Country of Origin
China

Dimensions

Length
5 in
Width
5 in
Size
5 in W x 9.75 in H x 5 in D

Details

Color
Bronze
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Poirot
Finish
New Bronze
Material
Steel
Fixture Wattage
100W
Lamp Included
No
Shade Name
Etched White Glass
Shape
Cylinder
Bulb Base
E26 Medium
Sloped Ceiling
Yes
Damp/Wet Rating
Dry

Description

This mini pendant from the Poirot collection puts a modern twist on the traditional pendant lighting with its one-of-a-kind curved etched white glass and new bronze finish. Install this mini pendant individually or in a group; ideal for kitchens, dining areas, or bar areas. Height is adjustable with the included down rods; compatible with sloped ceilings.


  • New bronze finish offers a distinctive look and quality steel construction
  • Etched white glass provides bright illumination and a transitional feel
  • Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 5-in W x 9.75-in H x 5-in D
  • Adjustable height; 9.75-54.75 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
  • UL, C UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.