Shop VAXCEL
See all product information
Create Account
Pratt 2-Light Cage Flush Mount Ceiling Light, Two-Tone Satin Nickel, Farmhouse, 13-In.
- Mfr # C0363
- Zoro # G324218973
product price:Â
$
99.99
/ea
Key Features
Max. Watts per Bulb
60 W
Size
13" W x 5.5" H x 13" D
Length
13.0 in
Number of Bulbs
2
Style
Farmhouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0363
- Zoro #
- G324218973
- UPC #
- 884656762013
- Country of Origin
- Cambodia
- Max. Watts per Bulb
- 60 W
- Number of Bulbs
- 2
- Style
- Farmhouse
- Color
- Nickel
- Series
- Pratt
- Finish
- Satin Nickel/Light Oak
- Bulb Included
- No
- Dimmable
- Yes
- Body Material
- Steel
- Shade Material
- Steel
- Shade Name
- Satin Nickel and Light Oak Metal
- Location Rating
- Dry
- Voltage
- 120V
- Bulb Type
- LED Compatible,Incandescent
- Item
- Flush Mount
- Lamp Base
- E26 Medium
Dimensions
- Size
- 13" W x 5.5" H x 13" D
- Length
- 13.0 in
- Width
- 13.0 in
- Height
- 5.5 in
Description
Add clean farmhouse style and modern simplicity to your home with the Pratt 2-light flush mount. The elegant combination of satin nickel and light oak highlights the open square frame, creating an architectural statement piece that fills the room with warm, welcoming light. Its versatile design complements contemporary, industrial, and modern farmhouse interiors, making it ideal for kitchens, hallways, bedrooms, or entryways. Complete your space with the Pratt collection and bring understated style and everyday functionality home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.