Shop VAXCEL
See all product information
Create Account
Pratt 3-Light Open Frame Cage Pendant Light, Matte Black , Farmhouse, 15-In. Wide
- Mfr # P0469
- Zoro # G124219019
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED Compatible,Incandescent
Dimmable
Yes
Material
Steel
Shade Material
Steel
Chain Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0469
- Zoro #
- G124219019
- UPC #
- 884656762020
- Country of Origin
- Cambodia
Dimensions
- Chain Length
- 48
- Length
- 15.0 in
- Width
- 15.0 in
- Size
- 15" W x 22" H x 15" D
- Height
- 22.0 in
Details
- Bulb Type
- LED Compatible,Incandescent
- Dimmable
- Yes
- Material
- Steel
- Shade Material
- Steel
- Finish
- Matte Black
- Slope Ceiling Adaptable
- Yes
- Location Rating
- Dry
- Number of Lights
- 3
- Color
- Black
- Max. Watts per Bulb
- 60 W
- Lamp Included
- No
- Shade Name
- Matte Black Metal
- Lamp Base
- E26 Medium
- Item
- Pendant
- Series
- Pratt
- Style
- Farmhouse
- Voltage
- 120V
Description
Elevate your space with the Pratt 3-light pendant, a striking blend of modern simplicity and architectural style. Finished in matte black, its open lantern frame creates a clean airy silhouette that adds depth and visual interest without overwhelming the room. Perfect for dining areas, kitchen islands, entryways, or breakfast nooks, this versatile fixture complements contemporary and transitional interiors with ease. Complete your home with the Pratt collection and bring designer inspired lighting and inviting ambiance to everyday spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.