Zoro Homepage

Preston 1-Light Black Transitional Dome Flush Mount LED Fixture, Glass Shade

  • Mfr # C0324

  • Zoro # G716323339


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Width
12.5 in
Housing Material
Steel
Length
12.5 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0324
Zoro #
G716323339
UPC #
884656757996
Country of Origin
China

Dimensions

Width
12.5 in
Length
12.5 in
Height
3.75 in
Size
12.5-in W x 3.75-in H x 12.5-in D

Details

Item
Flush Mount
Number of Bulbs
1
Housing Material
Steel
Dimmable
Yes
Bulb Included
Yes
Housing Finish
Matte Black
Style
Transitional
Voltage
120V
Lumens
1700
Watts
24W
Shade Material
Glass
Bulb Type
Integrated LED
Color
Black
Sloped Ceiling Compatible
No
Location Rating
Dry
Shade Name
Clear Ribbed Glass with Crystal Shale
Collection Name
Preston

Description

Introduce a touch of on-trend transitional glam to your home with the Preston flush mount. The Preston ceiling light fixture features integrated LED technology, providing ample light 1200 lumens while reducing your electricity bill. The distinctive, fluted glass shade with crystal accents creates a touch of glamour, and its unique texture adds a layer of visual depth, catching and refracting the light beautifully. Perfect for homeowners seeking a stylish and practical lighting solution for their kitchens, bedrooms, hallways and more.


  • INTEGRATED LED INCLUDED: Uses 24W to deliver 1700 lumens for up to 35,000 hours of long-lasting, energy-efficient performance
  • DIMMABLE: Create the perfect ambiance by pairing with a dimmer switch (sold separately), selectable color temp 3000-5000K
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including transitional and glam decor
  • STYLISH SHADE: Dome shaped clear crystal shale glass shade offers bright lighting while adding a transitional touch to any space
  • DIMENSIONS: 12.5-in W x 3.75-in H x 12.5-in D, featuring a 12.5-in W x 1-in H ceiling canopy for a perfect fit in your space
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • SAFETY RATED: ETL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.