Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preston 1-Light Gold Brass Transitional Dome Flush Mount LED Fixture Glass Shade

  • Mfr # C0325

  • Zoro # G116323359


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Watts
24W
Voltage
120V
Number of Bulbs
1
Lumens
1700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0325
Zoro #
G116323359
UPC #
884656758009
Country of Origin
China

Dimensions

Size
12.5-in W x 3.75-in H x 12.5-in D
Width
12.5 in
Height
3.75 in
Length
12.5 in

Details

Item
Flush Mount
Housing Finish
Natural Brass
Dimmable
Yes
Watts
24W
Voltage
120V
Number of Bulbs
1
Lumens
1700
Style
Transitional
Bulb Included
Yes
Bulb Type
Integrated LED
Housing Material
Steel
Shade Material
Glass
Color
Brass
Shade Name
Clear Ribbed Glass with Crystal Shale
Sloped Ceiling Compatible
No
Collection Name
Preston
Location Rating
Dry

Description

Introduce a touch of on-trend transitional glam to your home with the Preston flush mount. The Preston ceiling light fixture features integrated LED technology, providing ample light 1200 lumens while reducing your electricity bill. The distinctive, fluted glass shade with crystal accents creates a touch of glamour, and its unique texture adds a layer of visual depth, catching and refracting the light beautifully. Perfect for homeowners seeking a stylish and practical lighting solution for their kitchens, bedrooms, hallways and more.


  • INTEGRATED LED INCLUDED: Uses 24W to deliver 1700 lumens for up to 35,000 hours of long-lasting, energy-efficient performance
  • DIMMABLE: Create the perfect ambiance by pairing with a dimmer switch (sold separately), selectable color temp 3000-5000K
  • SLEEK FINISH: Natural brass finish offers a modern look that complements a wide range of styles, including transitional and glam decor
  • STYLISH SHADE: Dome shaped clear crystal shale glass shade offers bright lighting while adding a transitional touch to any space
  • DIMENSIONS: 12.5-in W x 3.75-in H x 12.5-in D, featuring a 12.5-in W x 1-in H ceiling canopy for a perfect fit in your space
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • SAFETY RATED: ETL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.