Zoro Homepage

Princeton 1 Light Black Transitional Wall Sconce White Glass

  • Mfr # W0466

  • Zoro # G114541991


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
8 in
Dimmable
Yes
Finish
Black
Lamp Type
LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0466
Zoro #
G114541991
UPC #
884656754551
Country of Origin
China

Dimensions

Height
11 in
Width
8 in
Size
8-in W x 11-in H x 6.5-in D
Length
6.5 in

Details

Dimmable
Yes
Finish
Black
Item
Wall Light
Lamp Type
LED Compatible
Lamp Included
No
Lamp Quantity
1
Voltage
120 V
Housing Material
Steel
Watts
60 W
Shade Type
Clear and Frosted White Glass
Shape
Round
Color
Black
Shade Material
Glass
Location Rating
Damp
Collection Name
Princeton
Style
Transitional

Description

The Princeton 8-in. wall light is a captivating fusion of bold aesthetics with transitional sophistication. Crafted with an open ring frame and nested cylinder shades of clear and white glass, this fixture creates a striking geometric statement that adds a touch of elegance to any space. Whether adorning bathrooms, bedrooms, or hallways, its versatile design exudes modern charm while providing functional illumination. With dimmable functionality when used with dimmer wall switch - not included and compatibility with LED bulbs, it offers both ambiance and energy efficiency.


  • •Black finish offers a distinctive look and quality steel construction
  • •Clear and frosted white glass provides bright illumination and a transitional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •8-in W x 11-in H x 6.5-in D with 5.12-in W x 5.12-in H backplate
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •UL listing demonstrates this product has met requirements for product safety standards
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mount as a single wall sconce or in a pair on both sides of a mirror

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.