Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pryce 4.5-in. W Wall Sconce Light Matte White and Satin Brass Metal Cone Shade

  • Mfr # W0502

  • Zoro # G215281819


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Width
4.75 in
Dimmable
Yes
Fixture Voltage
120V
Finish
Matte White and Satin Brass
Size
4.75-in W x 6.75-in H x 10-in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0502
Zoro #
G215281819
UPC #
884656756241
Country of Origin
China

Dimensions

Width
4.75 in
Size
4.75-in W x 6.75-in H x 10-in D
Depth
10 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Matte White and Satin Brass
Item
Wall Light
Housing Material
Steel
Watts
60W
Bulb Type
LED Compatible,Incandescent
Bulb Included
No
Shade Material
Metal
Bulb Base
E12 Candelabra
Location Rating
Damp
Number of Lights
1
Shape
Cone
Collection Name
Pryce
Shade Name
Matte White and Satin Brass
Color
White
Style
Mid-Century Modern

Description

A sophisticated blend of mid-century modern with contemporary styling, the Pryce interior lighting collection is all about the finer details. A tapered matte white metal shade suspends from a slim gold satin brass arm. This indoor wall lamp is ideal for a variety of areas including the bathroom vanity, hallway, kitchen, bedside, or anywhere there is a need for extra light.


  • •Two-tone matte white and gold satin brass finish offers a distinctive look and quality steel construction
  • •Metal cone shade is angled down and provides bright illumination and a mcm feel
  • •Uses 1 x 60 watt E12 candelabra base bulb (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •4.75-in W x 6.75-in H x 10-in D; round backplate 4.75-in diameter
  • •This wall sconce is ideal for bathrooms on the side of the mirror, hallways, stairways, bedrooms, in foyers, and as accent lighting
  • •Mounting hardware and instruction manual included for easy installation
  • •Damp rated; ideal for kitchens, laundry room, bathrooms, bedrooms, or any other indoor area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.