Zoro Homepage

Pullman 1 Light Black Modern Industrial Outdoor Wall Sconce Clear Glass

  • Mfr # T0605

  • Zoro # G612118404


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
15.5 in
Length
6.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0605
Zoro #
G612118404
UPC #
884656750164
Country of Origin
China

Dimensions

Width
6.5 in
Height
15.5 in
Length
6.75 in
Size
6.5 in W x 15.5 in H x 6.75 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Quantity
1
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Shade Material
Glass
Collection Name
Pullman
Dimmable
Yes
Damp/Wet Rating
Wet
Color
Black
Shape
Rectangle
Material
Steel
Style
Transitional
Shade Name
Clear Glass

Description

Long and lean best describes the Pullman collection. The unique chambered matte black frame strongly surrounds the generously sized light source. Pill shaped clear glass offers a clean open feel, setting the stage for this wall mount beauty to shine. Ideal for your porch, entryway, garage, or any other area of your home.


  • Weather resistant steel material provides long lasting durability
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 6.5-in W x 15.5-in H x 6.75-in D
  • Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • Mounting hardware and instruction manual included for easy installation
  • Backplate dimensions: 5.25-in W x 14-in H
  • Vintage Edison style filament bulb or clear bulb recommended

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.