Racine 1 Light Matte White and Gold Natural Brass Mid-Century Modern Bowtie Pendant, LED Compatible

  • Mfr # P0399

  • Zoro # G412130514


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
15 in
Width
15 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0399
Zoro #
G412130514
UPC #
884656753103
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Size
15 in W x 9.75 in H x 15 in D

Details

Color
White
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Mid-Century Modern
Collection Name
Racine
Finish
Matte White and Natural Brass
Fixture Wattage
60W
Lamp Included
No
Material
Steel
Shade Name
Matte White Metal
Bulb Base
E26 Medium
Shape
Cone
Sloped Ceiling
Yes
Damp/Wet Rating
Dry

Description

The Racine bowtie-shaped metal shade in matte white and natural brass captures the glamor of mid-century modern style. Height is adjustable with the included down rods and is compatible with sloped ceilings. Sized right to install individually or in a pair over an island or table. Ideal to add a little flair in your kitchen, dining, or even bar area.


  • Matte white and natural brass finish offers a distinctive look and quality steel construction
  • Matte white metal shade with white interior provides bright illumination and a mid-century modern feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 15-in W x 9.75-in H x 15-in D
  • Adjustable height; 9.75-54.5 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.