
Rad 17.5-in. W 4 Light Geometric Black and Brass Pendant Cage Light (Discontinued)
- Mfr # P0372
- Zoro # G412130354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0372
Zoro #
G412130354
UPC #
884656750836
Country of Origin
China
Dimensions
Length
17.5 in
Width
17.5 in
Size
17.5 in W x 24.25 in H x 17.5 in D
Details
Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
4
Style
Mid-Century Modern
Collection Name
Rad
Finish
Black and Natural Brass
Material
Steel
Lamp Included
No
Fixture Wattage
60W
Shade Name
Black
Shape
Geometric
Bulb Base
E12 Candelabra
Sloped Ceiling
Yes
Damp/Wet Rating
Dry
Description
With its clearly geometric structure and industrial nested cube design, the Rad pendant light is radically charming. The black and natural brass finish together give it a modern, yet classic look. Height is adjustable with the included down rods, compatible with sloped ceilings. Vintage Edison filament bulbs will look stunning with this light wherever you place it: dining room, island, foyer, or bedroom.
- Black and natural brass finish offers a distinctive look and quality steel construction
- Black provides bright illumination and a contemporary feel
- Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 17.5-in W x 24.25-in H x 17.5-in D
- Adjustable height; 24.25-78.5 inches using 4 x 12 in, 1 x 6 in, 1 x 3 in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.