
Rad 23.5-in. W 4 Light Geometric Black and Satin Nickel Pendant Cage Light (Discontinued)
- Mfr # P0373
- Zoro # G512130292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0373
Zoro #
G512130292
UPC #
884656750843
Country of Origin
China
Dimensions
Length
23.5 in
Width
23.5 in
Size
23.5 in W x 30 in H x 23.5 in D
Details
Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
4
Style
Mid-Century Modern
Collection Name
Rad
Finish
Black and Satin Nickel
Material
Steel
Fixture Wattage
60W
Lamp Included
No
Sloped Ceiling
Yes
Shade Name
Black
Bulb Base
E26 Medium
Damp/Wet Rating
Dry
Shape
Geometric
Description
With its clearly geometric structure and industrial nested cube design, the Rad pendant light is radically charming. The black and satin nickel finish together give it a modern, yet versatile look. Height is adjustable with the included down rods, compatible with sloped ceilings. Vintage Edison filament bulbs will look stunning with this light wherever you place it: dining room, living room, foyer, kitchen, or bedroom.
- Black and satin nickel finish offers a distinctive look and quality steel construction
- Black provides bright illumination and a contemporary feel
- Uses 4 x 60 watt E26 medium base bulbs (not included); led compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 23.5-in W x 30-in H x 23.5-in D
- Adjustable height; 29.5-83.5 inches using 4 x 12 in, 1 x 6 in, 1 x 3 in of included down rods; sloped ceiling compatible
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.