Shop VAXCEL
See all product information
Create Account
Rad 4-Light 17.5 in W Black and Brass Gold Mid-Century Modern Cage Pendant Ceiling Fixture
- Mfr # P0372R
- Zoro # G923330892
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
24.25 in
Length
17.5 in
Number of Lights
4
Style
Mid-Century Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0372R
- Zoro #
- G923330892
- UPC #
- 884656760170
- Country of Origin
- China
Dimensions
- Height
- 24.25 in
- Length
- 17.5 in
- Width
- 17.5 in
- Overall Dimensions
- 17.5-in W x 24.25-in H x 17.5-in D
- Rod Dimensions
- 4 x 12-in, 1 x 6-in, 1 x 3-in
Details
- Color
- Black
- Number of Lights
- 4
- Style
- Mid-Century Modern
- Collection Name
- Rad
- Shade Material
- Metal
- Item
- Pendant
- Finish
- Black and Natural Brass
- Bulb Type
- LED Compatible,Incandescent
- Fixture Series
- Mid-Century Modern Pendant
- Lamp Base
- E12 Candelabra
- Dimmable
- Yes
- Location Rating
- Dry
- Material
- Steel
- Lamp Included
- No
- Voltage
- 120V
- Shade Name
- Black
- Watts
- 60 W
- Slope Ceiling Adaptable
- Yes
Description
The Rad pendant features a bold geometric silhouette with an industrial inspired nested cube design that adds visual interest to the space. Finished in black and natural brass, it delivers a modern yet timeless look that works well across a range of interior styles. Adjustable hanging height allows for flexible placement and compatibility with sloped ceilings. Ideal for dining rooms, living rooms, foyers, kitchens, or bedrooms, this pendant creates a striking focal point wherever it is installed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.