Zoro Homepage
This item is Discontinued.
Vaxcel Rand Dualux 5in Light Bronze T0214

Rand Dualux 5in Light Bronze (Discontinued)

  • Mfr # T0214
  • Zoro # G8881308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0214
Zoro #
G8881308
UPC #
884656737219
Country of Origin
China

Details

Item
Rand Dualux(R) 5in Light Bronze

Description

The perfect Dualux® for urban and contemporary homes, the Rand complements the simplicity of contemporary architecture. Available in Satin Nickel and Oil Rubbed bronze, the Rand features a frost white ribbed glass, echoing textures from nature and adding a bit of richness to clean home exteriors. Mount these motion-sensor lights next to the front door or by the garage. Multi-level outdoor lighting featuring Dualux® is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. You get convenience, security, and efficiency with Dualux® outdoor light fixtures. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours. Using patented Dualux® energy-saving technology, that dims late at night to provide soft, ambient illumination until dawn. But, rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.