Ravenna 3 Light Matte Black Bathroom Vanity Fixture Metal Cage Shade, LED Compatible

  • Mfr # W0445

  • Zoro # G112130357


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8.25 in
Length
7.5 in
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0445
Zoro #
G112130357
UPC #
884656752960
Country of Origin
China

Dimensions

Height
8.25 in
Length
7.5 in
Width
23 in
Size
23 in W x 8.25 in H x 7.5 in D

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
3
Style
Contemporary
Collection Name
Ravenna
Shade Material
Metal
Lamp Watts
60W
Dimmable
Yes
Housing Material
Steel
Lamp Included
No
Damp/Wet Rating
Damp
Shape
Cage
Shade Name
Black Metal Cage

Description

The Ravenna collection is the perfect update for any bath space. The matte black finish and geometric metal cage make a bold statement. The large backplate enables flexibility of installation for an off-center electrical box. This three light version is sized right for over medium vanities or as a pair over double sinks. Add this vanity light for any bathroom and it will become the focal point of the space.


  • Matte black finish offers a distinctive look and quality steel construction
  • Black metal cage provides bright illumination and a contemporary feel
  • Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
  • 23-in W x 8.25-in H x 7.5-in D
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Vintage Edison style filament bulb or clear bulb recommended
  • Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.