Zoro Homepage

Ridgeway 1 Light White Integrated LED Contemporary Cage Pendant Light

  • Mfr # P0387

  • Zoro # G912130373


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
11.5 in
Width
11.5 in
Lamp Type
Integrated LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0387
Zoro #
G912130373
UPC #
884656751666
Country of Origin
China

Dimensions

Length
11.5 in
Width
11.5 in
Size
11.5 in W x 8.5 in H x 11.5 in D
Cord Length
72

Details

Color
White
Lamp Type
Integrated LED
Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Ridgeway
Finish
White
Fixture Wattage
15.5W
Lamp Included
Yes
Material
Acrylic
Lumens
800
Sloped Ceiling
Yes
Damp/Wet Rating
Damp
Shape
Cage
Shade Name
Clear Seeded Acrylic

Description

The unique style of this LED pendant is unlike any other. The white finish makes it easy for this light to blend in any existing decor and the contemporary curves and simple design make this pendant a true gem. Look no further because this light will make a true statement.


  • White finish offers a distinctive look and quality construction
  • Clear seeded acrylic provides bright illumination and a contemporary feel
  • 15.5 watt Integrated LED (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
  • 800 lumens brightness, 3000 CCT (soft white), CRI 80 (soft white)
  • 11.5-in W x 8.5-in H x 11.5-in D
  • Adjustable height; 11.5-71.5 inches using 72 inches of included cord
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.