Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riley 4 Light Black and Satin Brass Contemporary Geometric Cage Pendant Light

  • Mfr # P0388

  • Zoro # G112130333


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
18 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0388
Zoro #
G112130333
UPC #
884656751888
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Size
18 in W x 28.75 in H x 18 in D

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
4
Style
Contemporary
Collection Name
Riley
Finish
Black and Satin Brass
Material
Steel
Lamp Included
No
Dimmable
Yes
Fixture Wattage
60W
Shape
Cage
Sloped Ceiling
Yes
Bulb Base
E12 Candelabra
Damp/Wet Rating
Dry

Description

The sharp geometric lines of the Riley collection coordinate well with contemporary and modern spaces. The black metal nested frames showcase the satin brass candelabra light source within. Rotate the shapes into a flat plane for a more linear look. Or space the arms apart for a more dimensional look. This ceiling pendant is ideal for a variety of kitchen, dining, or foyer spaces.


  • Black and satin brass finish offers a distinctive look and quality steel construction
  • Open cage design provides bright illumination and a contemporary feel
  • Uses 4 x 60 watt E12 candelabra base bulbs (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 18-in W x 28.75-in H x 18-in D
  • Adjustable height; 37.25-91.25 inches using 4 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • UL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.