
River Grove 5-Light Matte Black Chandelier, Frosted White Glass Shades
Mfr # H0317
Zoro # G322577096
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Assembled Depth
24.75 in
Chain Length
48
Collection Name
River Grove
Bulb Type
LED Compatible,Incandescent
Damp/Wet Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0317
Zoro #
G322577096
UPC #
884656758863
Country of Origin
Cambodia
Dimensions
Assembled Depth
24.75 in
Chain Length
48
Height
23 in
Width
24.75 in
Size
24.75 in W x 23 in H x 24.75 in D
Details
Collection Name
River Grove
Bulb Type
LED Compatible,Incandescent
Damp/Wet Rating
Dry
Fixture Wattage
60 W
Shade Name
Frosted White Glass
Number of Lights
5
Dimmable
Yes
Bulb Included
No
Sloped Ceiling Compatible
Yes
Color
Black
Finish
Matte Black
Lamp Base
E26 Medium
Shade Material
Glass
Body Material
Steel
Style
Transitional
Voltage
120 V
Description
The River Grove collection blends timeless elegance with transitional style, highlighted by its soft, sweeping curves. A matte black frame pairs beautifully with frosted white glass shades, diffusing light into a warm and welcoming glow. Designed to complement dining rooms, kitchens, and living spaces, its graceful silhouette balances classic charm with contemporary simplicity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.