Zoro Homepage

Robey 3 Light Polished Nickel Transitional Bathroom Vanity Fixture White Glass

  • Mfr # W0496

  • Zoro # G014541978


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
8.5 in
Length
5.5 in
Lamp Type
LED Compatible
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0496
Zoro #
G014541978
UPC #
884656755787
Country of Origin
China

Dimensions

Height
8.5 in
Length
5.5 in
Width
23 in
Size
23-in W x 8.5-in H x 5.5-in D

Details

Color
Nickel
Item
Bathroom Light
Lamp Type
LED Compatible
Voltage
120 V
Style
Transitional
Collection Name
Robey
Shade Material
Glass
Shade Type
Frosted White Glass
Lamp Watts
60 W
Lamp Quantity
3
Dimmable
Yes
Lamp Included
No
Finish
Polished Nickel
Damp/Wet Rating
Damp
Material
Metal
Shape
Arm

Description

Create a sophisticated ambiance with the updated transitional Robey vanity light. Its polished nickel finish and frosted white glass shade casts a warm, gentle glow that creates a relaxing and spa-like ambiance. Perfect for adding a touch of soft contemporary style to your primary or secondary bathrooms or powder rooms.


  • •Polished nickel finish offers a distinctive look and quality metal construction
  • •Frosted white glass provides bright illumination and a transitional feel
  • •Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
  • •23-in W x 8.5-in H x 5.5-in D with 7.09-in W x 4.72-in H backplate
  • •Reversible mounting, can be installed up or down
  • •Mounting hardware and instruction manual included for easy installation
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •UL listing demonstrates this product has met requirements for product safety standards
  • •1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.