Rockford Aluminum 1 Light LED Compatible Black Transitional Outdoor Wall Lantern Clear Glass

  • Mfr # T0744

  • Zoro # G912118340


product price: $54.99
/ea

Key Features

Voltage
120V
Width
5.5 in
Height
8.75 in
Length
6.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0744
Zoro #
G912118340
UPC #
884656753356
Country of Origin
China

Dimensions

Width
5.5 in
Height
8.75 in
Length
6.5 in
Size
5.5 in W x 8.75 in H x 6.5 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Lamp Quantity
1
Color
Black
Shape
Rectangle
Shade Material
Glass
Material
Aluminum
Collection Name
Rockford
Style
Transitional
Shade Name
Clear Glass
Damp/Wet Rating
Wet
Dimmable
Yes

Description

The Rockford collection brings transitional style to the classic wall lantern, yet at a low price. Clear glass panels are capped with a tapered top and finished in a textured black. The crisscross windowpane pattern on the sides draw the eye up and around. Made of corrosion resistant cast aluminum, this outdoor wall light is ideal for porches, entryways, garages, or any other area of your home.


  • Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Clear glass provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 5.5-in W x 8.75-in H x 6.5-in D with 4.5-in W x 4.5-in H backplate
  • Open bottom for quick bulb changing convenience
  • Height from center of mount to top of fixture: 2.5 inches
  • Mounting hardware and instruction manual included for easy installation
  • Exterior wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.