
Rowan Black Industrial 52-in. Ceiling Fan with LED Cage Light Kit
Mfr # F0123
Zoro # G814513045
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Width
52 in
Includes
Bulbs
Blade Material
Steel
Fan Blade Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0123
Zoro #
G814513045
UPC #
884656753943
Country of Origin
China
Dimensions
Width
52 in
Height
17.5 in
Length
52 in
Details
Voltage
120 V
Includes
Bulbs
Blade Material
Steel
Item
Ceiling Fan
Fan Blade Finish
Black
Features
Industrial; Dimmable
Fan Blade Color
Black
Collection
Rowan
Description
Industrial style is highlighted with the black finish and woven rod drum cage of the 52-in. Rowan ceiling fan. Four reversible blades in black walnut or driftwood offer a customized look which delivers comfort and warmth to your homes family room, bedroom, dining room or kitchen. Perfect for adding an industrial edge to your transitional decor.
- •3-speed settings make it easy to maintain the ideal comfort level
- •Pull chains included to allow for easy light and fan speed adjustment until your desired settings are reached
- •Dimmable light kit included, 2 x 6 watt LED bulbs included, 600 lumens, rated to last 35,000 hours
- •52-in W x 17.5-in H x 52-in D
- •4-reversible blades (driftwood-black walnut) included that operate at the optimal pitch for maximum performance
- •Reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
- •6-in. down rod (included) for low or standard ceiling heights, height adjustable with longer down rod (sold separately); can accommodate angled, sloped ceilings up to 23 degrees
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •Limited lifetime motor warranty with a 1 year warranty on all parts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.