
Russel 6 Light Matte Black and Weathered Gray Farmhouse Candle Wheel Chandelier
Mfr # H0274
Zoro # G912130427
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED Compatible
Fixture Wattage
60W
Size
24.75 in W x 21.5 in H x 24.75 in D
Lamp Included
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0274
Zoro #
G912130427
UPC #
884656752106
Country of Origin
China
Dimensions
Size
24.75 in W x 21.5 in H x 24.75 in D
Width
24.75 in
Depth
24.75 in
Chain Length
72
Details
Lamp Type
LED Compatible
Fixture Wattage
60W
Finish
Matte Black and Weathered Gray
Lamp Included
No
Material
Steel
Style
Farmhouse
Dimmable
Yes
Collection
Russel
Voltage
120V
Color
Black
Number of Lights
6
Shape
Wheel
Color Designation
Dry
Sloped Ceiling
Yes
Bulb Base
E12 Candelabra
Description
The farmhouse inspired Russel chandelier blend weathered gray and black bands to form a round wheel shape. A modern twist on an ageless design, it fits well with transitional, farmhouse, and cottage interiors. The clean lines and simple candelabra styling give it maximum versatility making it an ideal choice for kitchens, dining areas, and foyers.
- Matte black and weathered gray finish offers a distinctive look and quality steel construction
- Candelabra lamping provides bright illumination and a farmhouse feel
- Uses 6 x 60 watt E12 candelabra base bulbs (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 24.75-in W x 21.5-in H x 24.75-in D
- Adjustable height; 25.5-97.5 inches using 72 inches of included chain
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.