Santa Fe Rustic Wagon Wheel Semi-Flush Mount Ceiling Light, Matte Black, 4-Light
- Mfr # C0373
- Zoro # G324218980
product price:Â
$
99.99
/ea
Key Features
Location Rating
Dry
Width
15.0 in
Size
15" W x 4.25" H x 15" D
Style
Rustic
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0373
- Zoro #
- G324218980
- UPC #
- 884656762426
- Country of Origin
- Cambodia
- Location Rating
- Dry
- Item
- Semi-Flush Mount
- Style
- Rustic
- Bulb Included
- No
- Voltage
- 120V
- Lamp Base
- E12 Candelabra
- Shade Name
- Matte Black Metal
- Body Material
- Steel
- Shade Material
- Steel
- Number of Bulbs
- 4
- Dimmable
- Yes
- Color
- Black
- Finish
- Matte Black
- Max. Watts per Bulb
- 60 W
- Bulb Type
- LED Compatible,Incandescent
- Fixture Series
- Santa Fe
Dimensions
- Width
- 15.0 in
- Size
- 15" W x 4.25" H x 15" D
- Height
- 4.25 in
- Length
- 15.0 in
Description
Bring rustic character and modern farmhouse style to your home with the Santa Fe semi-flush mount in a bold matte black finish. Inspired by classic wagon wheel silhouettes, this eye-catching design features an open frame with four lights that provide warm, welcoming illumination. Its versatile look complements farmhouse, rustic, industrial, and transitional interiors, making it ideal for kitchens, dining areas, bedrooms, or entryways. Complete your space with the Santa Fe collection and add timeless style and inviting ambiance to any room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.